3 x 3/8 in. Hammerfix
3 x 3/8 in. Hammerfix
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces tee-nut, washer and threaded rod with 1 piece assembly
- No need to measure and cut rod
- Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
- Slide nut with threaded rod, washer and RapidStrut spring
- Conforms to Metal Framing Manufacturers Association standards
- Tested for fire safety
Specifications
- Diameter - Inside 1:
- 3/8 in
- Length:
- 3 in
- Material:
- Steel, Plastic
- Material Type:
- Polyoxymethylene