3/4 in. CTS Zinc Cushion Clamp

Part #W2025012  |  Item #7024696  |  Manufacturer Part #2025012

$ 1.33 EACH
(Pricing is for 3/4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to be used with metal pipes
  • One piece design means no loose or missing parts
  • Age resistant lining insulates against noise and vibration
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16

Specifications

Coating: Zinc Plated

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3/4 in

Height: 2-11/25 in

Material: [Steel, Rubber]

Material Type: EPDM

UL Listed: No

Width: 17/20 in