3/8 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp
W Series 3/8 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece design means no loose or missing parts
- Age resistant lining insulates against noise and vibration
- Designed to be used with metal pipes
- Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
- Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
- Boxed for easy handling - no more bags
- 3 way screw head: Phillips, flat and hex
- Easier, faster and safer - installs with only one hand
Documents
Specifications
- Application:
- Metal Pipes
- Coating:
- Zinc Magnesium
- Collection:
- W Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 51/100 in
- Fits Pipe Size:
- 3/8 in
- Height:
- 2-4/25 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Number of Pieces:
- 1 Piece
- UL Listed:
- Yes
- Width:
- 17/20 in