3/8 in. Rapidstrut Slide Nut
3/8 in. Rapidstrut Slide Nut
Frequently Purchased Together
Product Details
- Replaces tee-nut and washer with single piece
- Tested for fire safety
- Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
- Slide nut with threaded rod, washer and RapidStrut spring
- Conforms to Metal Framing Manufacturers Association standards
Documents
Specifications
- Application:
- Strut
- Coating:
- Zinc Plated
- Color Finish Name:
- Green
- Connection Type:
- Threaded
- Diameter - Inside 1:
- 3/8 in
- Material:
- Plastic, Steel
- Material Type:
- Polyoxymethylene
- Product Type:
- Slip Nut
- Size:
- 3/8 in
- Weight:
- 2.9 lb