Walraven

3/8 in. Thread Rod Adapter

Part #W0854359  |  Manufacturer Part #0854359

Width:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For mounting starQuick clamp to a threaded rod
  • To add pipework quickly and simply to an existing installation
  • Resistant to UV, aging, oil and gasoline
  • Corrosion free, recyclable, halogen free
  • Temperature resistance: -40 degrees F to 200 degrees F constant, 270 degrees F peak
  • Suitable for starQuick SQ-10 to SQ-51 clamp sizes

Documents

Specifications

Length: 1-1/4 in

Material: Plastic

Width: 3/8 in