4 in. 110-114 mm. 5000 Clamp

Part #WCR3489110  |  Item #3870910  |  Manufacturer Part #CR3489110

$ 9.82 EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two screw clamp for use with plastic pipes
  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Sound insulating lining according to DIN 4109
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp

Documents

Specifications

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Height: 5-4/5 in

Length: 6-3/10 in

Material: [Steel, Rubber]

Material Type: EPDM

Metric Pitch: 110.000

Width: 49/50 in