0 items

Walraven 5/8 in. CTS Fire Pipe Sleeve

W2151018020

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • A higher flexibility due to minimal overhang on wall and ceiling seals
  • Expansion and contraction of the pipe remains possible
  • Maintenance free
  • Mininum space required, therefor can be applied in areas of hard accessibility
  • No tools, drilling, or extra fixing materials needed
  • Provides a guaranteed protection against fire, smoke and noise
  • Simple and easy to install

SPECIFICATIONS

Fits Pipe Size
5/8 in
Length
8-7/100 in
Material
Foam, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday