1/2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

You last purchased this on
 
Walraven

W Series 1/2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

W Series 1/2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

  • Fast #
  • Part #W2055012
  • Item #7169904
  • Manufacturer Part #2055012
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green EPDM rubber lining will prevent plasticiser migration
  • Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
  • Designed to be used with plastic pipes
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • 3 way screw head: Phillips, flat and hex
  • Easier, faster and safer - installs with only one hand
  • Requires Certification

Documents


Specifications

Application:
Plastic Pipe
Coating:
Zinc Magnesium
Collection:
W Series
Diameter:
43/50 in
Fits Pipe Size:
1/2 in
Height:
2-11/25 in
Material:
Steel, Rubber
Material Type:
EPDM
Number of Pieces:
1 Piece
UL Listed:
Yes
Width:
17/20 in