5/8 in. Plastic CTS Clamp

Part #W0854018  |  Item #3870923  |  Manufacturer Part #0854018

$ 0.81 EACH

Fits Pipe Size:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-part clamp
  • Can be used with all types of pipe materials
  • Resistant to UV, aging, oil and gasoline
  • Corrosion-free, recyclable, halogen free
  • Temperature resistance: -40 degrees F to 190 degrees F constant, 260 degrees F peak
  • Plenum rated - tested to ASTM E-84
  • Clamp easily closes by applying pressure to pipe
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4" CP)

Specifications

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 5/8 in

Height: 1-3/5 in

Length: 1-1/10 in

Material: Plastic

Material Type: Polyamide

Width: 67/100 in