6 in. Steel and Rubber Screw Clamp
6 in. Steel and Rubber Screw Clamp
Frequently Purchased Together
Product Details
- With removable spacer washers, making the clamp suitable for either location or tight fixing
- Noise insulating lining resistant to aging
- Two screw clamp for use with plastic pipes
- Material: Steel
- Plenum rated - tested to ASTM E-84
- Inner part of lining is flush to improve sliding of pipe in clamp
- Complies with federal specification WW-H-w171E and A-A-1192A type 4 and manufacturers standardization society MSS-SP-58 and SP-69 type 12
- Sound insulating lining according to DIN 4109
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Plastic Pipe
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 6-3/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 7-2/5 in
- Length:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Product Type:
- Screw Clamp
- UL Listed:
- No
- Width:
- 49/50 in