1-1/2 in. CTS 1-1/4 40-43 mm Zinc Plated Screw Clamp
This product has been replaced by
Manufacturer Part #CR 337 9 043
Bismat® 1-1/2 in. CTS 1-1/4 40-43 mm Zinc Plated Screw Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to close with one hand
- Noise insulating rubber lining
- Single screw clamp
Specifications
- ASTM:
- ASTM E-84
- Coating:
- Zinc Plated
- Collection:
- Bismat®
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Rubber, Steel