Walraven
Bismat® 1 in. CTS 3/4 IPS 25-28 mm Zinc Plated Screw Clamp
Part #WCR3419028 | Item #3870879 | Manufacturer Part #CR3419028
$
2.13
EACH
(Pricing is for 1 in)
Fits Pipe Size
Product Details
- Single screw clamp
- Easy to close with one hand
- Noise insulating rubber lining
Specifications
ASTM Specifications: ASTM E-84
Coating: Zinc plated
Collection: Bismat®
End Connection 1: CTS
End Connections: CTS
Fits Pipe Size: 1 in
Material: [Rubber, Steel]