1/2 in. CTS 3/8 IPS 15-18 mm Zinc Plated Screw Clamp

This product has been replaced by

Walraven Black Steel Plated Clamp
Walraven 3/8 - 1/2 in. Steel Plated Clamp
Manufacturer Part #CR 337 9 018
You last purchased this on
 
Walraven

Bismat® 1/2 in. CTS 3/8 IPS 15-18 mm Zinc Plated Screw Clamp

  • Fast #
  • Part #WCR3419018
  • Item #3870872
  • Manufacturer Part #CR3419018
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven Black Steel Plated Clamp
Walraven 3/8 - 1/2 in. Steel Plated Clamp
Manufacturer Part #CR 337 9 018
Walraven

Bismat® 1/2 in. CTS 3/8 IPS 15-18 mm Zinc Plated Screw Clamp

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to close with one hand
  • Noise insulating rubber lining
  • Single screw clamp
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Coating:
Zinc Plated
Collection:
Bismat®
Fits Pipe Size:
1/2 in
Material:
Rubber, Steel