3/4 in. CTS 1/2 IPS 20-23 mm Zinc Plated Screw Clamp

This product has been replaced by

Walraven Black Steel Plated Clamp
Walraven 1/2 - 3/4 in. Steel Plated Clamp
Manufacturer Part #CR 337 9 023
You last purchased this on
 
Walraven

Bismat® 3/4 in. CTS 1/2 IPS 20-23 mm Zinc Plated Screw Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven Black Steel Plated Clamp
Walraven 1/2 - 3/4 in. Steel Plated Clamp
Manufacturer Part #CR 337 9 023
Walraven

Bismat® 3/4 in. CTS 1/2 IPS 20-23 mm Zinc Plated Screw Clamp

  • Fast #
  • Part #WCR3419023
  • Item #3870876
  • Manufacturer Part #CR3419023
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to close with one hand
  • Noise insulating rubber lining
  • Single screw clamp
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Coating:
Zinc Plated
Collection:
Bismat®
Fits Pipe Size:
3/4 in
Material:
Rubber, Steel