Walraven Fire Sleeve

W215

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A higher flexibility due to minimal overhang on wall and ceiling seals
  • Expansion and contraction of the pipe remains possible
  • Maintenance free
  • Mininum space required, therefor can be applied in areas of hard accessibility
  • No tools, drilling, or extra fixing materials needed
  • Provides a guaranteed protection against fire, smoke and noise
  • Simple and easy to install

SPECIFICATIONS

Fits Pipe Size
24 mm - 26 mm
Length
8-7/100 in
Material
Foam, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday