0 items

Walraven IPS Zinc Cushion Clamp

W202502

Fits Pipe Size

Starting at $12.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 way screw head: Phillips, flat and hex
  • Age resistant lining insulates against noise and vibration
  • Boxed for easy handling - no more bags
  • Designed to be used with metal pipes
  • Easier, faster and safer - installs with only one hand
  • One piece design means no loose or missing parts
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock

SPECIFICATIONS

Coating
Zinc Plated
Color Finish
Black
Fits Pipe Size
1-1/2 in
Height
3-1/2 in
Material
Rubber, Steel
Material Type
EPDM
UL Listed
No
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday