0 items

Walraven Rapidstrut Slide Nut

WSR66517

Inside Diameter

3/8 in
Starting at $6.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to Metal Framing Manufacturers Association standards
  • Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
  • Replaces tee-nut and washer with single piece
  • Slide nut with threaded rod, washer and RapidStrut spring
  • Tested for fire safety

SPECIFICATIONS

Inside Diameter
3/8 in
Length
1-53/100 in
Material
Plastic, Steel
Material Type
Polyoxymethylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday