0 items

Walraven Steel and Synthetic Rubber CTS Insulated Clamp

W20620

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 way screw head: Phillips, flat and hex
  • An outer PVC jacket with overlapping tab system serves as a vapor barrier
  • Available with 3/8" or 1/2" integrated thermal insulation block
  • Boxed for easy handling - no more bags
  • Designed to be used on pipes that need to be insulated - to be used with soft insulation material
  • Easier, faster and safer - installs with only one hand
  • Excellent thermal and mechanical properties
  • For installation of thermal isolated steel, copper, stainless steel and plastic pipe
  • Recommended for applications with service temperatures ranging from -40 degrees F to +220 degrees F

SPECIFICATIONS

End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fits Pipe Size
1/4 in - 3/8 in
Height
2-71/100 in
Length
1-8/25 in
Material
Plastic, Steel
Material Type
Polyurethane, PVC
UL Listed
No
Width
17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday