Walraven Steel and Zinc Intermittent Pilot Flash Clamp in Black

WCR33790

Fits Pipe Size

Starting at $10.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Age resistant lining
  • Easier, faster and safer - installs with one hand
  • Features Walraven's patented quick-lock system
  • No tools required for installation due to the locking screw feature
  • Plenum rated - tested to ASTM E-84
  • Since the locking screw is manually closed, there is minimum rubber compression which results in better absorption of noise and vibration
  • Single screw clamp for use with all metal pipes
  • Sound insulating lining according to DIN 4109
  • Tested for fire safety

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
Black
FM Approved
No
Fits Pipe Size
1-1/2 in - 1-1/4 in
Height
2-2/5 in
Length
2-9/10 in
Material
Rubber, Steel
Material Type
EPDM
Outside Diameter
1-7/10 in
Type
Screw Clamp
UL Listed
No
Width
79/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday