Walraven Strut Clamp
W20550
Fits Pipe Size
DESCRIPTION
- 3 way screw head: Phillips, flat and hex
- Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
- Boxed for easy handling - no more bags
- Designed to be used with plastic pipes
- Easier, faster and safer - installs with only one hand
- Green EPDM rubber lining will prevent plasticiser migration
- Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
- Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
SPECIFICATIONS
- Fits Pipe Size
- 1-1/2 in
- Height
- 3-19/100 in
- Material
- Rubber, Steel
- Material Type
- EPDM
- UL Listed
- No
- Width
- 79/100 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday