0 items

Walraven Bismat® Zinc Plated Screw Clamp

WCR34190

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to close with one hand
  • Noise insulating rubber lining
  • Single screw clamp

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Coating
Zinc plated
Collection
Bismat®
End Connection 1
CTS
Fits Pipe Size
3/4 in
Material
Rubber, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday