0 items

Walraven Zinc-Plated Steel Pipe Clamps with Nut for M8 Rod

W0854348

Material

Plastic

$12.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Assembly to mount clamps to RapidStrut
  • Clamp nut, item SQ0854006, is included
  • Plenum rated - tested to ASTM E-84

SPECIFICATIONS

Color Finish
Grey
Height
187/250 in
Material
Plastic, Steel
Material Type
Polyoxymethylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday