3 in. Forged Steel and High Carbon Steel C Clamp
Super-Junior® 3 in. Forged Steel and High Carbon Steel C Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Super-Junior®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Handle Material:
- Steel
- Material:
- Forged Steel, High Carbon Steel
- Pipe Capacity:
- 1 in - 3 in
- Tool Type:
- Clamp
- UL Listed:
- No
- Weight:
- 0.55 lb