2 in. Zinc Plated Forged Steel and High Carbon Steel C Clamp
Super-Junior® 2 in. Zinc Plated Forged Steel and High Carbon Steel C Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Super-Junior®
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Handle Material:
- Steel
- Height:
- 1/5 in
- Length:
- 4-3/5 in
- Material:
- Forged Steel, High Carbon Steel
- Tool Type:
- Clamp
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 2-9/10 in