6 in. Cast Iron 200 CWP Flanged Lever Handle Plug Valve

You last purchased this on
 
Walworth

1718F 6 in. Cast Iron 200 CWP Flanged Lever Handle Plug Valve

This product requires certification to purchase.
You last purchased this on
 
Walworth

1718F 6 in. Cast Iron 200 CWP Flanged Lever Handle Plug Valve

  • Fast #
  • Part #W1718FU
  • Item #1198840
  • Manufacturer Part #1718F 6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.25, ANSI B16.34, ANSI B16.5
ASME:
ASME B16.25, ASME B16.34, ASME B16.5
Collection:
1718F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - High:
200
Valve Operator:
Lever Handle
Valve Size:
6 in
Valve Type:
Plug Valve