1 in. Cast Iron 200 CWP Threaded Lever Handle Plug Valve
1796 1 in. Cast Iron 200 CWP Threaded Lever Handle Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.25, ANSI B16.34, ANSI B16.5
- ASME:
- ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-126 Class B
- Collection:
- 1796
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Cast Iron
- Pressure - High:
- 200
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve