4 in. Flanged Outside Stem and Yoke Cast Steel 150# Globe Valve
4 in. Flanged Outside Stem and Yoke Cast Steel 150# Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 11-1/2 in
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 4 in
- Valve Type:
- Globe Valve
- Weight:
- 75 lb
- Width:
- 9 in