0 items

Walworth Threaded Cast Iron Lubricated Plug Valve

W1796

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.25, ANSI B16.5,ANSI B16.34
ASME Specifications
ASME B16.25, ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Threaded
Material
Cast Iron
Valve Operator
Lever Handle
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday