War Horse® XL Size Welders Glove with Foam lining and Wing Thumb
Part #M4730 | Item #465628 | Manufacturer Part #4730
$
17.18
EACH
Glove Size:
XLProduct Details
- Select heavy side, double Chrome Tanned Leather
- Full sock lining is in-sewn at all fingertips
- Full welted with turned Leather hems
- Flame-resistant sleeves
- Gunn style
- Die cut
- Sewn with strong, heat-resistant Kevlar® thread
- Applications include welding and heat plus general duties requiring heat, flame or spark protection
- Comfortable foam lining
Specifications
Collection: War Horse®
Color Finish: [Blue, Grey]
Glove Size: XL
Glove Type: Welding
Material: Leather