0 items

Ward 125# Black Cast Iron 45 Degree Elbow

WBCI4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Cast Iron
Origin
Domestic
Schedule Class
125

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday