0 items

Ward 125# Black Cast Iron 90 Degree Elbow

WBCI9

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Cast Iron
Pressure Class
125#
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday