0 items

Ward 125# Black Cast Iron Tee

WBCIT

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Material
Cast Iron
Pressure Class
125#
Size
1 in x 1/2 in x 1 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday