0 items

Ward 125# Black Cast Iron Tee

WBCITH

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday