0 items

Ward Threaded 150# Black Malleable Coupling

WBC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday