0 items

Ward 300# Iron and Brass Black Malleable Union

WB300U

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Origin
Domestic
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday