Ward Black Cast Iron Plug Regular Cored

WBCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday