2 x 9 in. Threaded 125# Cast Iron Flange

Part #GCIRCFKY  |  Item #1564694  |  Manufacturer Part #2X9.NRF

$ 358.84 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 9 in

    Part #GCIRCFKYItem #1564694Mfr. Part #2X9.NRF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 358.84 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126, ASTM A-153]

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 9 in

Fitting Sizes: 2 in x 9 in

Fitting Type: Reducing

Flange Type: Companion

Material: Cast Iron

Pressure Class: 125#