Ward Manufacturing Pressure Rated Black Cast Iron Reducing Tee

WBCIT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1 in x 1/2 in
Fitting Type
Reducing
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday