0 items

Ward NPS 150# Black Malleable Iron HEX Bushing

WBB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday