0 items

Ward Threaded 150# Black Malleable Iron Cap

WBCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.3
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday