1-1/2 in. CSST x NPT Outdoor Floor Flange Term Nut Accessory
1-1/2 in. CSST x NPT Outdoor Floor Flange Term Nut Accessory
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Outdoor fittings are supplied with O-rings
- Provides fixed termination on wall or floor
- Outdoor termination fitting
- Reusable
- Reliable gasket seal
- One corrugation crush seal
- Approved for concealed use
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 2-16/25 in
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- UL Listed:
- No
- Weight:
- 4.905 lb