1-1/4 in. CSST x NPT Indoor Floor Flange Term Nut Accessory

You last purchased this on
 
WARDFlex

1-1/4 in. CSST x NPT Indoor Floor Flange Term Nut Accessory

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

1-1/4 in. CSST x NPT Indoor Floor Flange Term Nut Accessory

  • Fast #
  • Part #WF424
  • Item #2181610
  • Manufacturer Part #424
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Provides fixed termination on wall or floor
  • Secondary gasket seal
  • Primary metal to metal seal
  • Reusable
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Length:
2-8/25 in
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
UL Listed:
No
Weight:
2.73 lb