1-1/4 in. Female Threaded Aluminum Pressure Regulator
1-1/4 in. Female Threaded Aluminum Pressure Regulator
Package Quantity Info:
EA: 1 IP: 6 CA: 12 PT: 210-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed to step down elevated pressure to low pressure
- Comes with a vent limiter
- Maxitrol line regulator
Documents
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Pressure Regulator
- Fuel Type:
- Natural Gas
- Material:
- Aluminum
- Weight:
- 4.035 lb