1-1/4 in. FIP Strip Wound Hose

You last purchased this on
 
WARDFlex

1-1/4 in. FIP Strip Wound Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

1-1/4 in. FIP Strip Wound Hose

  • Fast #
  • Part #WF629
  • Item #1675242
  • Manufacturer Part #629
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Stripwound conduit cannot be used as a substitute for striker plates where tubing passes through structural members
  • Easy installation
  • Stripwound metal conduit can be used to protect WARDFLEX® and WARDFLEX® II CSST when the tubing is in a concealed location and cannot be displaced a minimum of 3" from a puncture threat or the distance between supports is less than 24 inches
  • For CSST size 1-1/4 in
  • Requires Certification

Specifications

Application:
Protection
Coating:
Galvanized
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Length:
1 ft
Material:
Steel
Weight:
0.675 lb