1-1/4 in. x 100 ft. 304L Corrugated Stainless Steel Tubing

Part #WF146  |  Item #8077413  |  Manufacturer Part #146

$ 917.07 EACH
(Pricing is for 100 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Quick and easy installation
  • Lightweight and flexible
  • Fewer fittings
  • Polyethylene jacket
  • UV inhibitors
  • ASTM E84 Compliant
  • Coating marked every 2 feet
  • 100% leak tested

Specifications

ANSI Specifications: ANSI LC1

Application: [Commercial, Fuel, Residential]

CSA Certified: Yes

Coating: PE Coating

Color Finish: Yellow

Color Finish Category: Yellows

IAPMO Listed: Yes

Inside Diameter: 1-13/50 in

Length: 100 ft

Material: Stainless Steel

Material Type: 304L

Maximum Temperature: 165

Pipe Tubing Size: 1-1/4 in

Pipe Wall Type: Corrugated

Weight: 28.1