1-1/4 x 1-1/2 in. NPT Adapter Nut Assembly
1-1/4 x 1-1/2 in. NPT Adapter Nut Assembly
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Reusable
- Primary metal to metal seal
- Approved for concealed use
- One corrugation seal
- Secondary gasket seal
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- UL Listed:
- No
- Weight:
- 0.598 lb