1-1/4 x 1 in. Threaded Stainless Steel Flexible Gas Pipe Manifold
1-1/4 x 1 in. Threaded Stainless Steel Flexible Gas Pipe Manifold
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Multi-port assembly
- Female NPT connections
- Used to supply multiple gas appliances in a parallel arrangement from a main distribution point
- Central distribution center
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 4-1/2 in
- Fitting Size 4:
- 2-3/4 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Malleable Iron
- Pressure - Maximum:
- 25 psi
- Weight:
- 2.955 lb