1 in. Male Brass, Malleable Iron and Composite Tee
1 in. Male Brass, Malleable Iron and Composite Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Secondary gasket seal
- Primary metal to metal seal
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 2.24 lb