1 in. MNPT Brass Mechanical Joint Fitting
1 in. MNPT Brass Mechanical Joint Fitting
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Composite Fiber Gasket
- Brass Retainer Ring
- Brass Hex Nut
- Reliable gasket seal
- STEPSAVER fittings - Primary metal to metal seal, Secondary gasket seal
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- MNPT
- End Connections:
- Mechanical Joint x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Mechanical Joint Fitting, Straight
- IAPMO Listed -:
- Yes
- Length:
- 1-47/50 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 25
- Weight:
- 0.66 lb