1 x 1-1/4 in. NPT Reducing Brass Adapter Nut Assembly
1 x 1-1/4 in. NPT Reducing Brass Adapter Nut Assembly
Package Quantity Info:
EA: 1 IP: 12 CA: 96 PT: 3456-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI LC 1
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 0.385 lb